EMT Grounding Connector, 1/2 in, Compression, Zinc Alloy, Plain, Gray

  • Mfr # 2832

  • Zoro # G5767021


product price:  $2.45
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2832
Zoro #
G5767021
UPC #
050169028322
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 11/32 in
Length
1.344 in
Thread Size
1/2"-14
Height (In.)
0.906 in
Width
0.906 in
Overall Width
7/8 in
Overall Height
7/8 in
Compatible Conduit Trade Size
1/2 in
Dimensions
1.344 in x 0.906 in x 0.906 in
Height
0.906 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
Color
Gray
Standards
CSA, UL Listed
For Conduit Type
EMT
For Use With
EMT
Connector Type
Compression
Application
Commercial Fittings
Insulation Type
Insulated
Insulated
Yes
Features
Rugged metallic construction ensures mechanical protection; Insulated; Oversized hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes of 1/2 in. through 4 in.
Weight
0.1 lb
Compatible Conduit Type
EMT
Thread Type
NPS
Connection Orientation
Straight
Concrete Tight
Yes
Insulated/Non-Insulated
Insulated
Fitting Type
Connectors
Conduit Type
EMT
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Die Cast Zinc

Description

Compression Conduit Connector, Zinc, Trade Size 1/2 in, Overall Length 1 11/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 7/8 in, Overall Width 7/8 in, Weight 0.1 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.