Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Traction Runner, Black with Yellow Border, 3 ft. W x 742

Traction Runner, Black with Yellow Border, 3 ft. W x (Discontinued)

  • Mfr # 742
  • Zoro # G5774535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742
Zoro #
G5774535
UPC #
662641864498
Country of Origin
Unknown

Dimensions

Thickness
3/16"

Details

Item
Traction Runner
Color
Black with Yellow Border
Anti-Slip Surface
Yes

Description

Traction Runner, Thickness 3/16 In., Anti-Slip Surface Yes, Color Black with Yellow Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.