Exit Sign, Recycled Aluminum, 14" W, 10" H, Emergency Exit Keep Area Clear, White

  • Mfr # U7-1080-NA_14x10

  • Zoro # G5777541


product price:  $8.85
/ea

Key Features

Header
No Header
Legend
Emergency Exit Keep Area Clear
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1080-NA_14x10
Zoro #
G5777541
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Keep Area Clear
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Red
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Red
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Emergency Exit Keep Area Clear
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.