Masking Tape, 3/4 in W x 60 yd L, 5 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC083-0.75" X 60YD

  • Zoro # G5778064


product price:  $4.79
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
5 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC083-0.75" X 60YD
Zoro #
G5778064
UPC #
888519404096
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
5 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Imperial Tape Width
0.8 in
Metric Tape Width
19.1 mm
Metric Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Adhesive Strength
50 oz/in
Min. Tape Performance Temp.
50 Degrees F
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Clean Removal Time
Not Rated
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Max. Tape Performance Temp.
150 Degrees F
Series
TC083
Tape Tensile Strength
20 lb/in
Number of Adhesive Sides
1
Environment
Indoor
Temperature Range
50 Degrees to 150 Degrees F
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
Adhesion to Steel
50 oz/in
Specifications Met
ASTM
Tape Adhesive Material
Rubber
Brand and Series
GRAINGER APPROVED TC083
Tape Brand
Approved Vendor
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
150 Degrees F
Tape Type
General Purpose Tape
Minimum Tape Performance Temperature
50 Degrees F

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC083

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.