SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), White
Mfr # X5001VX-ANSI
Zoro # G5779254
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X5001VX-ANSI
Zoro #
G5779254
UPC #
-
Country of Origin
Poland
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Vented, Reflective Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
ANSI Z89.1
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Impact Type
1
Accessory Slots
Yes
ANSI Electrical Class
C
Includes
Replaceable Brow Pad, Uvicator
Graphics
None
Hard Hat ANSI Class
C
ANSI Classification
Type 1, Class C
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator
Head Protection Brand
3M
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.