Framing Extrusion, Smth, L48In, 1.406Lb/Ft

  • Mfr # 15QE1515-48

  • Zoro # G5779514


product price:  $46.39
/ea

Key Features

Length
48 in
Width (In.)
1.5 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15QE1515-48
Zoro #
G5779514
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width (In.)
1.5 in
Height (In.)
1.5 in
Slot Width (In.)
0.32 in
Bore Dia. (In.)
0.26 in
Nominal Length
4 ft
Weight per Unit Length
1.41 lb-ft
Profile Height
1 1/2 in
Slot Width
0.32 in
Overall Length
48 in
Profile Width
1 1/2 in
Bore Diameter
17/64 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
Yield Strength
25,000 psi
Weight/Ft. (Lb.)
1.41 lb/ft
Series
15 Series
Item
Framing Extrusion
Extrusion Profile
Square
Extrusion Type
T-Slotted
System of Measurement
Inch
Slot Location
Adjacent-Sides
Rail Profile
Single
Relative Profile Weight
Standard
Profile Shape
Square
Product Type
T-Slot
Profile Type
Single
Temper
T6
Color
Silver

Description

T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 1.41 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 48 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.