Men's Bullfrog Pro II Rubber Boot, Plain Toe, Black, 6

  • Mfr # 885999104997

  • Zoro # G5779997


product price:  $74.39
/pr

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
885999104997
Zoro #
G5779997
UPC #
885999104997
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
D
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Bullfrog Pro II
Upper Material
EVA
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Insulated
No
Toe Shape
Round
Slip Resistant Sole
Yes
Outsole Material
Rubber
Footwear Closure Type
Pull On
Insulation Type
None
Footwear Sole Pattern
Lug
Midsole Material
Rubber
Metatarsal Guard
No
Resists
Chemicals, Slips
Style Number
64133
Standards
ASTM F2892-18
For Outdoor Traction
No
Shank Material
EVA
Electrical Hazard Rated
Yes
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Waterproof Type
EVA
Puncture Resistant Insole
No
Shoe Style
Mid-Calf
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
100 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily/Wet): 0.62
Insole Material
Polyurethane Gel
Footwear Brand
SHOES FOR CREWS
Insole Color
White

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.