Men's Bullfrog Pro II Rubber Boot, Plain Toe, Black, 5

  • Mfr # 885999104980

  • Zoro # G5780024


product price:  $74.39
/pr

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
885999104980
Zoro #
G5780024
UPC #
885999104980
Country of Origin
Viet Nam

Dimensions

Size
5
Footwear Width
D
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Bullfrog Pro II
Upper Material
EVA
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Style Number
64133
Midsole Material
Rubber
Standards
ASTM F2892-18
Resists
Chemicals, Slips
Toe Shape
Round
Slip Resistant Sole
Yes
Insulated
No
Footwear Closure Type
Pull On
Insulation Type
None
For Outdoor Traction
No
Shank Material
EVA
Metatarsal Guard
No
Outsole Material
Rubber
Footwear Sole Pattern
Lug
CSA Footwear Standard
Electrical-Shock Protection
Waterproof Type
EVA
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Shoe Style
Mid-Calf
Insole Color
White
Footwear Brand
SHOES FOR CREWS
Max. Operating Temp.
100 Degrees F
Insole Material
Polyurethane Gel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily/Wet): 0.62
Min. Operating Temp.
0 Degrees F

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.