Carpeted Scraper Mat, Brown, 2 ft W x 3 ft L
Mfr # FN 0023BR
Zoro # G5783018
product price:Â $30.39
/eaKey Features
Overall Width
2 ft
Overall Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FN 0023BR
Zoro #
G5783018
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
2 ft
Overall Length
3 ft
Size
2'x3'
Details
Item
Carpeted Scraper Mat
Color
Brown
Description
Carpeted Scraper Mat,2ft.x3ft.,Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.