Gas Welding Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in SC209, SW205

  • Mfr # HBA-30510

  • Zoro # G5788115


product price:  $1,049.99
/ea
Free Shipping & Returns

Key Features

Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBA-30510
Zoro #
G5788115
UPC #
014495269255
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting Size
B

Details

Item
Gas Welding Outfit
Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
Welding Nozzles
SW205
Application
Brazing, Cutting, Heating, Welding
Pressure Regulator
30-100-540 Oxygen, 30-15-300 Fuel, 30-15-510 Fuel, CGA 300 Fuel, CGA 510 Fuel, CGA 540 Oxygen
Duty Rating
Heavy Duty
Standards
ETL Listed, UL Listed
Cutting Tips
SC12-1
Torch Handle
WH200A
Includes
Flashback Arrestors, Safety Glasses
Fuel
Acetylene
Heating Head
ST602
Head Angle
90 Degrees
Product Type
Combination Torch & Tip Kit
Regulator CGA Number (Fuel)
CGA 510
Number of Regulators
2
Torch Handle Model
WH200A
Number of Welding Nozzles
1
Compatible Fuel Type
Acetylene
Regulator Model (Oxygen)
30-100-540
Cutting Attachment Manufacturer Part Number
SC209
Number of Cutting Tips
1
Regulator Model (Fuel)
30-15-510
Torch Style
Smith
Cutting Tip Manufacturer Part Number
SC12-1
Kit Series
HBA-30
Regulator CGA Number (Oxygen)
CGA 540
Number of Brazing and Soldering Tips
1
Welding and Brazing Tip Manufacturer Part Number
SW205
Heating Nozzle Manufacturer Part Number
ST602

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series HBA-30, Torch Handle Model WH200A, Cutting Tip Manufacturer Part Number SC12-1, Cutting Attachment Manufacturer Part Number SC209, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number ST602, Welding and Brazing Tip Manufacturer Part Number SW205, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.