Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-NA_14x10

  • Mfr # U5-1368-NA_14x10

  • Zoro # G5790911


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Notice No Entry Unless Authorized
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1368-NA_14x10
Zoro #
G5790911
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice No Entry Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Entry Unless Authorized
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Chemical Resistant
No
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.