Transfer Tape, Transparent, 60 yd L, 2 in W

  • Mfr # 9472LE

  • Zoro # G5812362


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
2 in
Imperial Tape Length
60 yd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9472LE
Zoro #
G5812362
UPC #
888519085110
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Width
50.8 mm
Metric Tape Length
55 m
Tape Thickness
5.2 mil
Tape Core Diameter
3 in
Length
60 yd.
Width
2"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9472LE
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM, ASTM D3330, UL Listed
Tape Tensile Strength
Not Rated
Performance Temp.
300 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
1
Brand and Series
3M 9472LE
Surface Compatibility
Glass, Metal, Polypropylene (PP), Powder Coated Paints, Wood
Repositionable
Permanent
Tape Brand
3M(TM)
Adhesion to Steel
140 oz/in
Maximum Tape Performance Temperature
300 Degrees F
Specifications Met
ASTM, UL Listed
Tape Type
Adhesive Transfer Tape
Tape Adhesive Format
Double-Sided
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse
Reverse-Wound
Standard Wound
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Moisture-Resistant
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Liner Included
Liner Included
Temperature Range
-40 Degrees to 300 Degrees F
Product Form
Continuous Roll
Features
Labeling
Tape Backing Construction
No Backing
Type
Low Surface Energy Bonding

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9472LE, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 60 yd, Common Industry Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.