Caution, NO STEPS., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479A07

  • Mfr # 479A07

  • Zoro # G5824493


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
NO STEPS.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479A07
Zoro #
G5824493
UPC #
00194484226565
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO STEPS.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Header
Caution
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend
No Steps.
Sign Header Text Color
Black
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Caution
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Steps., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.