Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466A61

  • Mfr # 466A61

  • Zoro # G5827059


product price:  $2.69
/ea

Key Features

Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466A61
Zoro #
G5827059
UPC #
00194484201470
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Graffiti Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Material Properties
Flexible
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Style
Text
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products