Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 1/2 W

  • Mfr # RB195

  • Zoro # G5829564


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB195
Zoro #
G5829564
UPC #
690774133198
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Steel
Non-Marking Sole
No
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Shank Type
None
Midsole Material
EVA
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Footwear Construction Type
Cemented
Style Number
RB195
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
100 Degrees F
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Static Dissipative
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB195
Upper Color
Blue
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.11
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.