Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1264-NA_10x7

  • Zoro # G5831660


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Equipment Starts Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1264-NA_10x7
Zoro #
G5831660
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend
Equipment Starts Automatically
Maximum Service Temperature
140 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products