No 41 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78541

  • Zoro # G5843406


product price:  $21.49
/ea

Key Features

Overall Length
1 13/16 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78541
Zoro #
G5843406
UPC #
662355785416
Country of Origin
United States

Dimensions

Size
#41
Overall Length
1 13/16 in
Flute Length
13/16 in
Wire Size
#41
Depth:Dia. Ratio
4xD
Drill Bit Size
#41
Shank Dia.
12/125 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0175 in
Shank Length
1 in
Maximum Drilling Depth
3/8 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
List Number
769
Point Type
4 Facet Point
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.096
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Series
769
Cutting Direction
Right Hand
Flute Type
Straight
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Drill Bit Point Type
4 Facet Point
Helix Angle
40 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
H, M, N
Aircraft Drill
No
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size #41, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.096, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.