This item is Discontinued.

Bates Boots, Mens, 14M, Lace/Zipper, Black, PR E05161

This item is Discontinued.

Bates

Boots, Mens, 14M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E05161
Zoro # G5843975
UPC # 018461555755
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05161
Zoro #
G5843975
UPC #
018461555755
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
8"
Heel Height
Less Than 1/2"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Item
Boots
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Conductive
No
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Nylon
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Outsole Material
Enforcer Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Liner Material
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 14, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.