This item is Discontinued.
This item is Discontinued.
Boots, Mens, 13EW, Lace/Zipper, Black, PR (Discontinued)
Mfr #
E05161
Zoro #
G5844011
UPC # 018461554536
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E05161
- Zoro #
- G5844011
- UPC #
- 018461554536
- Country of Origin
- China
Dimensions
- Size
- 13
- Footwear Width
- EW
- Heel Height
- Less Than 1/2"
- Height
- 8"
Description
Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 13, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.