This item is Discontinued.
This item is Discontinued.
Boots, Mens, 14M, Lace/Zipper, Black, PR (Discontinued)
Mfr #
E05162
Zoro #
G5844063
UPC # 018461558466
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E05162
- Zoro #
- G5844063
- UPC #
- 018461558466
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- M
- Height
- 6"
Details
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- No
- Closure Type
- Lace / Zipper
- Footwear Sole Pattern
- Mini Lug
- Footwear Closure Type
- Front Lace and Side Zipper
- Item
- Boots
- Midsole Material
- EVA
- Liner Material
- None
- Shank Material
- Nylon
- Outsole Material
- Enforcer Rubber
- Max. Heat Rating
- Not Rated
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Upper Material
- Leather/Nylon
- Resists
- Slip
Description
Boots, Color Black, Gender Men's, Size 14, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.