This item is Discontinued.

Bates Boots, Mens, 7EW, Lace/Zipper, Black, PR E05162

This item is Discontinued.

Bates

Boots, Mens, 7EW, Lace/Zipper, Black, PR (Discontinued)

Mfr # E05162
Zoro # G5844081
UPC # 018461557568
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05162
Zoro #
G5844081
UPC #
018461557568
Country of Origin
China

Dimensions

Size
7
Footwear Width
EW
Height
6"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Outsole Material
Enforcer Rubber
Max. Heat Rating
Not Rated
Liner Material
None
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Mini Lug
Item
Boots
Shank Material
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Slip

Description

Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.