This item is Discontinued.
This item is Discontinued.
Boots, Mens, 14EW, Lace/Zipper, Black, PR (Discontinued)
Mfr #
E05162
Zoro #
G5844115
UPC # 018461558169
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E05162
- Zoro #
- G5844115
- UPC #
- 018461558169
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- EW
- Height
- 6"
Details
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- No
- Closure Type
- Lace / Zipper
- Item
- Boots
- Liner Material
- None
- Outsole Material
- Enforcer Rubber
- Midsole Material
- EVA
- Footwear Sole Pattern
- Mini Lug
- Shank Material
- Nylon
- Max. Heat Rating
- Not Rated
- Footwear Closure Type
- Front Lace and Side Zipper
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Upper Material
- Leather/Nylon
- Resists
- Slip
Description
Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.