This item is Discontinued.

Bates Boots, Mens, 6-1/2M, Lace, Tan, PR E05118

This item is Discontinued.

Bates

Boots, Mens, 6-1/2M, Lace, Tan, PR (Discontinued)

Mfr # E05118
Zoro # G5844176
UPC # 046118955986
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05118
Zoro #
G5844176
UPC #
046118955986
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8"

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
None
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Electrical Hazard Rated
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Item
Boots
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Midsole Material
TPU
Outsole Material
Enforcer Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather/Nylon
Resists
Slip
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.