This item is Discontinued.
This item is Discontinued.
Boots, Mens, 7-1/2M, Lace, Black, PR (Discontinued)
Mfr #
E44116
Zoro #
G5844492
UPC # 018473882474
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E44116
- Zoro #
- G5844492
- UPC #
- 018473882474
- Country of Origin
- China
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- No
- Closure Type
- Lace
- Outsole Material
- Rubber
- Item
- Boots
- Shank Material
- Steel
- Max. Heat Rating
- Not Rated
- Liner Material
- Taibrelle and Thinsulate
- Footwear Closure Type
- Lace Up
- Footwear Sole Pattern
- Lug
- Midsole Material
- PVC
- Upper Material
- Full Grain Leather
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Resists
- Oil, Slips, Abrasions
Dimensions
- Size
- 7-1/2
- Footwear Width
- M
- Height
- 6"
Description
Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.