This item is Discontinued.

Bates Boots, Mens, 9M, Lace, Tan, PR E01450

This item is Discontinued.

Bates

Boots, Mens, 9M, Lace, Tan, PR (Discontinued)

Mfr # E01450
Zoro # G5845603
UPC # 098771314969
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E01450
Zoro #
G5845603
UPC #
098771314969
Country of Origin
United States

Dimensions

Size
9
Footwear Width
M
Height
8"
Heel Height
Less Than 1/2 in

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
nylon
Max. Heat Rating
Not Specified
Puncture Resistant Insole
No
Style Number
E01450
Predominant Footwear Color
Tan
Oil Resisting Sole
No
Removable Insole
Yes
Outsole Material
Mutant Rubber
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Midsole Material
TPU
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Conductive
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, M, Men's, Tan, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01450, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.