This item is Discontinued.
This item is Discontinued.
Boots, Mens, 15M, Lace, Tan, PR (Discontinued)
Mfr #
E01450
Zoro #
G5845691
UPC # 098771315058
Country of Origin United States
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E01450
- Zoro #
- G5845691
- UPC #
- 098771315058
- Country of Origin
- United States
Dimensions
- Size
- 15
- Footwear Width
- M
- Height
- 8"
- Heel Height
- Less Than 1/2 in
Description
Boots, Footwear Style Military/Tactical, 15, M, Men's, Tan, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.