Cold Protection Cut-Resistant Gloves, Acrylic Lining, Blue, L

  • Mfr # 282L-09

  • Zoro # G5848573


product price:  $21.95
/pr

Key Features

Size
L
Color
Blue
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
282L-09
Zoro #
G5848573
UPC #
038054954093
Country of Origin
Malaysia

Dimensions

Size
L
Glove Size
L
Glove Length
11 in
Length
11 in
Thickness
10 ga
Size- Numeric
L

Details

Item
Cold Protection Cut-Resistant Gloves
Color
Blue
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Gauge
10
Standards
CE, EN388: 2016, EN388: 2003: 4221, EN511: 2006
Cuff
Gauntlet
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Full
Coating Coverage
Full
Glove Coating Finish
Rough
Glove Hand Style
Left and Right
Coating Material
Polyurethane
Series
282
Coating Finish
Textured
Water Resistant
Yes
Glove Liner Material
Acrylic
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Anti-Static
No
Waterproof
Yes
Min. Temp.
Not Rated
Glove Materials
Acrylic
Touchscreen Compatible
No
Glove Insulation Material
Acrylic
Silicone-Free
No
Includes Pull Strap
No
Glove Construction
Rubber
Brand and Series
Showa 282
Glove Coating Color
Blue
Latex-Free
Yes
Glove Coating Cover
Full
Glove Lining Material
Acrylic
Glove Features
Waterproof
Knit Material
Acrylic
ANSI/ISEA Cut Level - 2011
2
Oil-Resistant
No
Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Acrylic, Standards CE, EN388: 2016, EN388: 2003: 4221, EN511: 2006, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Acrylic Liner and Insulation, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.