QUALITY IS OUR MOST IMPORTANT PRODUCT, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478X99

  • Mfr # 478X99

  • Zoro # G5858041


product price:  $22.89
/ea

Key Features

Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478X99
Zoro #
G5858041
UPC #
00194484224660
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
Quality Is Our Most Important Product
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Is Our Most Important Product, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.