Exit Sign, Plastic, 15" W, 7" H, EXIT, White

  • Mfr # 480K84

  • Zoro # G5860473


product price:  $27.49
/ea

Key Features

Header
No Header
Legend
EXIT
Width
15"
Height
7"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480K84
Zoro #
G5860473
UPC #
00194484243715
Country of Origin
United States

Dimensions

Width
15"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Green
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Green
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
IMO Standards
IMO A.752(18)
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Exit
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Mirror Print
No
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Graffiti Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.