This item is Discontinued.

Bates Tactical Boots, Mens, 8-1/2DD, Desert, PR E04031

This item is Discontinued.

Bates

Tactical Boots, Mens, 8-1/2DD, Desert, PR (Discontinued)

Mfr # E04031
Zoro # G5863024
UPC # 883290310024
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04031
Zoro #
G5863024
UPC #
883290310024
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
6"

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Outsole Material
Rubber with TPU Arch Support
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Conductive
No
Liner Material
Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Item
Tactical Boots
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
nylon
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Upper Material
Leather/Mesh
Resists
Oil, Slips

Description

Tactical Boots, Footwear Style Military/Tactical, 8-1/2, EW, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Desert, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.