This item is Discontinued.

Bates Tactical Boots, Mens, 10DD, Desert, PR E04031

This item is Discontinued.

Bates

Tactical Boots, Mens, 10DD, Desert, PR (Discontinued)

Mfr # E04031
Zoro # G5863051
UPC # 883290310055
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04031
Zoro #
G5863051
UPC #
883290310055
Country of Origin
China

Dimensions

Size
10
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
6"

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Completely Non Metallic
Yes
Removable Insole
Yes
Item
Tactical Boots
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Outsole Material
Rubber with TPU Arch Support
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
No
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Shank Material
nylon
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Resists
Oil, Slips
Upper Material
Leather/Mesh

Description

Tactical Boots, Footwear Style Military/Tactical, 10, EW, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Desert, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.