This item is Discontinued.

Bates Tactical Boots, Mens, 9-1/2M, Desert, PR E06118

This item is Discontinued.

Bates

Tactical Boots, Mens, 9-1/2M, Desert, PR (Discontinued)

Mfr # E06118
Zoro # G5863164
UPC # 883290309622
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06118
Zoro #
G5863164
UPC #
883290309622
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M
Height
8"

Details

Color
Desert
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Jungle
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Liner Material
Dry Waterproof Membrane
Item
Tactical Boots
Midsole Material
EVA
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Nylon

Description

Tactical Boots, Color Desert, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.