This item is Discontinued.
This item is Discontinued.
Tactical Boots, Mens, 10M, Desert, PR (Discontinued)
Mfr #
E06118
Zoro #
G5863173
UPC # 883290309639
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06118
- Zoro #
- G5863173
- UPC #
- 883290309639
- Country of Origin
- China
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 8"
Details
- Color
- Desert
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- Yes
- Closure Type
- Lace Up
- Item
- Tactical Boots
- Liner Material
- Dry Waterproof Membrane
- Outsole Material
- Rubber
- Max. Heat Rating
- Not Rated
- Footwear Sole Pattern
- Jungle
- Footwear Closure Type
- Lace Up
- Midsole Material
- EVA
- Shank Material
- Nylon
- Resists
- Oil, Slips
- Upper Material
- Leather/Nylon
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
Description
Tactical Boots, Color Desert, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.