This item is Discontinued.
This item is Discontinued.
Tactical Boots, Rubber Outsole, Plain Toe, Lace Up, Desert, 10 1/2 M (Discontinued)
Mfr #
E06118
Zoro #
G5863182
UPC # 883290309646
Country of Origin China
Category Military & Tactical Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06118
- Zoro #
- G5863182
- UPC #
- 883290309646
- Country of Origin
- China
Dimensions
- Size
- 10 1/2
- Footwear Width
- M
- Height
- 8 in
Details
- Item
- Tactical Boots
- Toe Type
- Plain
- Color
- Desert
- Footwear Closure Type
- Lace Up
- Gender
- Men's
- Outsole Material
- Rubber
- Closure Type
- Lace Up
- Max. Heat Rating
- Not Rated
- Insulated
- No
- Footwear Sole Pattern
- Jungle
- Waterproof
- Yes
- Shank Material
- Nylon
- Liner Material
- Dry Waterproof Membrane
- Midsole Material
- EVA
- Resists
- Oil, Slips
- Upper Material
- Leather/Nylon
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Wire Color
- Desert
Description
Tactical Boots, Color Desert, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.