Primary Wire, Automotive, 20 AWG, Copper, Red, PVC Jacket, Stranded
Mfr # 86750
Zoro # G5866020
product price:Â $9.85
/eaKey Features
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
86750
Zoro #
G5866020
UPC #
30037495867505
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
40 ft.
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.