Safety Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 449M38

  • Mfr # 449M38

  • Zoro # G5866660


product price:  $21.19
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
449M38
Zoro #
G5866660
UPC #
00194484152222
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram Description
Gun
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Legend Pictogram ID
PPIC-57
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.