ENVIRONMENTAL, HEALTH & SAFETY DEPT., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478X63

  • Mfr # 478X63

  • Zoro # G5867659


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478X63
Zoro #
G5867659
UPC #
00194484224349
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Environmental, Health & Safety Dept.
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Environmental, Health & Safety Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.