HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP., 10 in W x 7 in H, Polyethylene, 468Z66

  • Mfr # 468Z66

  • Zoro # G5867683


product price:  $9.39
/ea

Key Features

Legend
HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP IN DESIGNATED PLACES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468Z66
Zoro #
G5867683
UPC #
00194484160968
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP IN DESIGNATED PLACES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Help Keep This Plant Clean Put Running And Scrap In Designated Places
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Plant Clean Put Running And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.