This item is Discontinued.

Bates Tactical Boots, Mens, 8-1/2M, Black, PR E02347

This item is Discontinued.

Bates

Tactical Boots, Mens, 8-1/2M, Black, PR (Discontinued)

Mfr # E02347
Zoro # G5869884
UPC # 018466856383
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02347
Zoro #
G5869884
UPC #
018466856383
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Nylon
Predominant Footwear Color
Black
Liner Material
Mesh
Midsole Material
TPU
Puncture Resistant Insole
No
Item
Tactical Boots
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Outsole Material
Rubber with TPU Arch Support
Metatarsal Guard
No
Resists
Slips
Upper Material
Leather/Mesh

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.