Silver Direct Line 102 oz Airpot Coffee Brewer

  • Mfr # 38700.0013

  • Zoro # G5870557


product price:  $1,837.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Capacity
102 oz
Brewing Capacity
15 gph
Electrical
120/240V, 30 A, 6100 W
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38700.0013
Zoro #
G5870557
UPC #
72504083667
Country of Origin
United States

Dimensions

Depth (In.)
17 3/4 in
Width (In.)
16 in
Height (In.)
23 1/2 in
Overall Height
23 1/2 in
Overall Width
16 in
Overall Depth
22 1/4 in

Details

Item
Airpot Coffee Brewer
Type
Direct Line
Capacity
102 oz
Brewing Capacity
15 gph
Electrical
120/240V, 30 A, 6100 W
Material
Stainless Steel
Color
Silver
Standards
NSF Certified, UL Listed
Plug
3-Prong
Includes
Coffee Server Not Included
Plumbing Required
Yes
Features
Adjusts Automatically, Coffee Extraction Controlled with Programmable Pre-Infusion, Electronic Diagnostics and Built-in Tank Drain Make Service Easier, Pulse Brew and Digital Temperature Precision Energy-Saver Mode Reduces Tank Temperature During Idle Periods, Funnel Deflects Hot Liquids Away from Hand
Voltage
120/240V AC
Product Type
Airpot Coffee Brewer
Maximum Brewing Capacity
3 L
Power Source
Electric
Water Faucet
Yes
Number of Cups Produced
240
Brewing Rate
15 gph
Current
26 A
Includes Service and Holding
No
Water Inlet
1/4 in Male Flare Fitting
Wattage
6,100 W
Number of Warmers
0
Plug Type
Three-Prong

Description

Airpot Coffee Brewer, Brewing Rate 15 gph, Maximum Brewing Capacity 3 L, Number of Cups Produced 240, Overall Height 23 1/2 in, Overall Width 16 in, Overall Depth 22 1/4 in, Color Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 6,100 W, Current 26 A, Voltage 120/240V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet 1/4 in Male Flare Fitting, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.