Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475R38

  • Mfr # 475R38

  • Zoro # G5875532


product price:  $2.39
/ea
Sold in multiples of 7 for $16.73

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475R38
Zoro #
G5875532
UPC #
00194484177065
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Style
Permanent
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Red
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.