This item is Discontinued.

Bates Tactical Boots, Womens, 8-1/2M, Black, PR E02749

This item is Discontinued.

Bates

Tactical Boots, Womens, 8-1/2M, Black, PR (Discontinued)

Mfr # E02749
Zoro # G5876062
UPC # 018466862131
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02749
Zoro #
G5876062
UPC #
018466862131
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Removable Insole
Yes
Item
Tactical Boots
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Oil Resisting Sole
No
Predominant Footwear Color
Black
Midsole Material
TPU
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Outsole Material
Rubber with TPU Arch Support
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Slips
Upper Material
Leather/Mesh
Metatarsal Guard
No

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.