13 Piece SAE L-Shape Hex Key Set, 69637
Mfr # 69637
Zoro # G5882250
product price:Â $34.21
/eaKey Features
End Shape
Ball
Number of Pieces
13
Tip Size
0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Handle Type
L-Shape
Finish
ColorGuard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69637
Zoro #
G5882250
UPC #
037231696375
Country of Origin
United States
Dimensions
Tip Size
0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Extra Long
Details
Item
Ball End Hex Key Set
End Shape
Ball
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
ColorGuard
Key Shape
L
Description
The Bondhus 69637 13 Piece SAE L-Shape Hex Key Set is a complete hex key set that provides all the essential tools you need for tackling any fastener. This ball end hex key set comes in a convenient canvas pouch to keep your tools organized and ready for use. The hex keys are color guarded, so they can be easily identified in low light conditions. They also have L-shaped handles with a unique ball end design that allows for better access into tight spots. Each long arm hex key is made of vanadium molybdenum and has a unique color coating on the handle, which makes it easy to spot in dimly lit areas. With its extensive range of features, this Bondhus 13 Piece SAE L-Shape Hex Key Set is definitely something you want to add to your tool collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.