Disposable Lab Jacket, 4XL, Non-Woven Laminate, Zipper, Elastic Cuff, Welded Seam, 35 PK

  • Mfr # 683000

  • Zoro # G5892890


product price:  $757.99
/pk 35, $21.66/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
683000
Zoro #
G5892890
UPC #
076490064730
Country of Origin
China

Dimensions

Size
4XL
For Height
75 in to 78 in
Minimum Height
75 in
Maximum Height
78 in
Named Size
4XL
Height - Maximum
78 in
Height - Minimum
75 in

Details

Item
Disposable Lab Jacket
Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Gender
Unisex
Series
AlphaTec
Protection Type
Chemical
Launderable
Yes
Anti-Static
Yes
Garment Style
Jacket
Attached Hood
Yes
Pattern
Solid
Material Performance
Medium Duty
Wrist Closure
Elastic
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Sterile/Non-Sterile
Non-Sterile
Packaging
Individually Packaged
Brand and Series
Ansell AlphaTec
Material Weight
80 g/sq m
Sterilization Status
Non-Sterile
Product Type
Jacket
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed

Description

Disposable Lab Jacket, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color Yellow, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 78 in, Height - Minimum 75 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Material Weight 80 g/sq m, Named Size 4XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.