Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W56

  • Mfr # 472W56

  • Zoro # G5897941


product price:  $22.89
/ea

Key Features

Header
Restricted Area
Legend
Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472W56
Zoro #
G5897941
UPC #
00194484170141
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Keep Out
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
Restricted Area
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.