Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M18

  • Mfr # 472M18

  • Zoro # G5898337


product price:  $9.89
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472M18
Zoro #
G5898337
UPC #
00194484168193
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram ID
PCSP-04
Mirror Print
No
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Red
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Legend Pictogram Description
Confined Space
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.