Slide, Microscope, Quartz, 75 x 25mm
Mfr # CGQ-0640-01
Zoro # G5900815
product price:Â $28.25
/eaKey Features
Overall Width
25 mm
Color
Clear
Material
Quartz
Thickness
1 mm
Size
75 mm x 25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CGQ-0640-01
Zoro #
G5900815
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
25 mm
Thickness
1 mm
Size
75 mm x 25 mm
Overall Length
75 mm
Details
Item
Microscope Slide
Color
Clear
Material
Quartz
Product Type
Microscope Slide
Autoclavable
No
Edge Type
Ground
Number of Slides
1
Description
Microscope Slide, Product Type Microscope Slide, Material Quartz, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1, Includes Not Applicable, Color Clear, Autoclavable No, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.