Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-200-G

  • Zoro # G5911479


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-200-G
Zoro #
G5911479
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 10
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
50 psi
Gauge Application
Corrosion-Resistant Case
Graduations
50 psi
Case Color
Black
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
50
Gauge Primary Range Numbered Graduations
50
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Freeze Resistant Movement
No
Dial Color
White
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Bezel Material
Zytel Nylon
Primary Scale Numeric Increments
20
Accuracy Scale
Mid-Scale
Movement Material
Copper Alloy
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 1,400 kPa
Accuracy Grade
ASME B40.1 Grade A
Includes Mounting Hardware
No
Non-Sparking
No
Pointer Material
Aluminum
Sensor Material
Phosphor Bronze
Scale Type
Dual
Bezel Mounting Type
Removable
Movement Type
Swiss
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Includes Calibration Certificate
No
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
2
Maximum Pressure
200
Operating Temperature Range
-20 Degrees to 150 Degrees F
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Series
Universal
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.