Steel Stamps Set, 3-3/4" Shank L, Steel, 9093

  • Mfr # 09093

  • Zoro # G5912971


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
3 3/4 in
Character Height
1/2 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
09093
Zoro #
G5912971
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 3/4 in
Character Height
1/2 in
Shank Size Square
3/4 in
For Shank Diameter
3/4 in
Shank Thickness
3/4 in
Shank Width
3/4 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
Up to 50 On Rockwell C Scale
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
Characters Included
0 thru 9 (6 doubles as 9)
Impression Character Style
Gothic
Duty
Heavy
Character Type Set
Number Set
Stamp Material
Steel
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Product Type
Character Sets

Description

Hand Stamp Kit, Character Height 1/2 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 3/4 in, Shank Thickness 3/4 in, Shank Width 3/4 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.