This item is Discontinued.

Bates Tactical Boots, Mens, 8-1/2M, Black, PR E02349

This item is Discontinued.

Bates

Tactical Boots, Mens, 8-1/2M, Black, PR (Discontinued)

Mfr # E02349
Zoro # G5914894
UPC # 018466857922
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02349
Zoro #
G5914894
UPC #
018466857922
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Item
Tactical Boots
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber with TPU Arch Support
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
TPU
Liner Material
Mesh
Max. Heat Rating
Not Rated
Conductive
No
Metatarsal Guard
No
Resists
Slips
Upper Material
Leather/Mesh

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.